KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Segment, 5 In Wx1.5 In Tx6 In H

NORTON| Zoro #: G0572074| Mfr #: 61463615809

$19.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Grit: 30
Thickness: 1-1/2"
For Use With: ME20579 Hanchett/Mattison/Norton Chucks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572074 Mfr #: 61463615809
Abrasive Grit: 30Thickness: 1-1/2"
For Use With: ME20579 Hanchett/Mattison/Norton ChucksColor: Gray
Width: 5"Specification: Pacesetter 30-G
Abrasive Grade: Extra CoarseItem: Surface Grinding Segment
Height: 6"Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Surface Grinding Segment, Thickness 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 5 In., Specification Pacesetter 30-G, Color Gray, For Use With ME20579 Hanchett/Mattison/Norton Chucks

Reviews