Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Grinding Segment, 5 In Wx1.5 In Tx6 In H
  • Zoro #: G0295294
  • Mfr #: 61463650275
$26.46
  • Abrasive Material: Aluminum Oxide
  • Height: 6"
  • Width: 5"
See full product details
Orders over $50 ship free.

Norton #61463650275 Specifications

  • Zoro #: G0295294
  • Mfr #: 61463650275
Abrasive Material: Aluminum Oxide Height: 6"
Width: 5" Item: Surface Grinding Segment
For Use With: ME20579 Hanchett/Mattison/Norton Chucks Abrasive Grade: Extra Coarse
Specification: 86A30-G12VBEP Thickness: 1-1/2"
Abrasive Grit: 30 Color: Pink
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Surface Grinding Segment, Thickness 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 30, Abrasive Grade Extra Coarse, Height 6 In., Width 5 In., Specification 86A30-G12VBEP, Color Pink, For Use With ME20579 Hanchett/Mattison/Norton Chucks

Reviews of Norton #61463650275