Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grinding Wheel, 10 in. Dia, AO, 46 G, Brown

  • Zoro #: G8689947
  • Mfr #: 66253116280

$108.07

  • Application: For Metal
  • Bond Type: Vitrified
  • Max. RPM: 2485
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Norton #66253116280 Specifications

  • Zoro #: G8689947
  • Mfr #: 66253116280
Application: For Metal Bond Type: Vitrified
Max. RPM: 2485 Abrasive Wheel Diameter: 10"
Abrasive Material: Aluminum Oxide Abrasive Wheel Type: Type 1
Arbor Hole Size: 1-1/4" Thickness: 1-1/2"
Color: Brown Abrasive Grit: 46
Abrasive Wheel Hardness: M Grade: Coarse
Series: 57A Includes: 3/4", 7/8" and 1" Arbor Bushings
Specification: 57A46-MVBE Grit: 46
Item: Straight Grinding Wheel Country of Origin (subject to change): United States

Description

Suitable for bench grinder workstations, pedestal units and surface grinder machines, straight grinding wheels feature fast stock removal and long wheel life, thanks to their high-quality construction. Here are some important details for Norton Straight Grinding Wheel. Thickness: 1-1/2", Grit: 46, Arbor Hole Size: 1-1/4".

Reviews of Norton #66253116280