20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Grinding Wheel, 10 in. Dia, SC, 60 G, Green

NORTON | Zoro #: G8689904 | Mfr #: 66253116265

$171.03 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #66253116265 Specifications

Zoro #: G8689904 Manufacturer #: 66253116265
Includes: 3/4", 7/8" and 1" Arbor Bushings Max. RPM: 2485
Grit: 60 Arbor Hole Size: 1-1/4"
Bond Type: Vitrified Series: 39C
Color: Green Abrasive Grit: 60
Abrasive Wheel Hardness: I Thickness: 1-1/2"
Grade: Medium Item: Straight Grinding Wheel
Application: For Use With Non-Ferrous Metal Specification: 39C60-IVK
Abrasive Wheel Diameter: 10" Abrasive Material: Silicon Carbide
Abrasive Wheel Type: Type 1 Country of Origin (subject to change): United States

Description

Straight grinding wheels are the most common style of wheel found on pedestal or bench grinders. Here is some additional information about Norton Straight Grinding Wheel. Thickness: 1-1/2", Grit: 60, Arbor Hole Size: 1-1/4".

Reviews of Norton #66253116265