SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2

NORTON| Zoro #: G2278841| Mfr #: 66253263166

$213.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recess Type: One SideColor: GrayAbrasive Wheel Hardness: I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278841 Mfr #: 66253263166
Recess Type: One SideColor: Gray
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 5
Arbor Hole Size: 5"Thickness: 1-1/2"
Max. RPM: 2070Bond Type: Vitrified
Specification: 32A46-IVBEAbrasive Grit: 46
Item: Recessed Grinding WheelAbrasive Wheel Diameter: 12"
Recess Depth: 1/2"Series: 32A
Recess Dia.: 7-1/2"Grade: Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 32A, Specification 32A46-IVBE, Recess Type One Side, Recess Dia. 7-1/2 In., Recess Depth 1/2 In.

Reviews