KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2

NORTON| Zoro #: G1921525| Mfr #: 66253263175

$141.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Recess Dia.: 7-1/2"
Series: 38A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921525 Mfr #: 66253263175
Color: WhiteRecess Dia.: 7-1/2"
Series: 38ABond Type: Vitrified
Abrasive Wheel Diameter: 12"Grade: Coarse
Specification: 38A46-IVBEAbrasive Material: Aluminum Oxide
Recess Depth: 1/2"Arbor Hole Size: 5"
Thickness: 1-1/2"Abrasive Wheel Hardness: I
Abrasive Grit: 46Item: Recessed Grinding Wheel
Abrasive Wheel Type: Type 5Max. RPM: 2070
Recess Type: One SideCountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 38A, Specification 38A46-IVBE, Recess Type One Side, Recess Dia. 7-1/2 In., Recess Depth 1/2 In.

Reviews