SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2

NORTON| Zoro #: G0732103| Mfr #: 66253263590

$299.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recess Type: Two SidesColor: PurpleAbrasive Wheel Hardness: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732103 Mfr #: 66253263590
Recess Type: Two SidesColor: Purple
Abrasive Wheel Hardness: HAbrasive Wheel Type: Type 7
Arbor Hole Size: 3"Thickness: 2"
Max. RPM: 2070Bond Type: Vitrified
Specification: 32A46-HVBEAbrasive Grit: 46
Item: Recessed Grinding WheelAbrasive Wheel Diameter: 12"
Recess Depth: 1/2"Series: 32A
Recess Dia.: 7-1/4"Grade: Coarse
Abrasive Material: Aluminum Oxide2nd Recess Depth: 1/2"
Country of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 7, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 2070, Series 32A, Specification 32A46-HVBE, Recess Type Two Sides, Recess Dia. 7-1/4 In., Recess Depth 1/2 In., 2nd Recess Depth 1/2 In.

Reviews