KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA

NORTON| Zoro #: G1452446| Mfr #: 66253209930

$499.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 5SG
Abrasive Wheel Hardness: J
Recess Dia.: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452446 Mfr #: 66253209930
Series: 5SGAbrasive Wheel Hardness: J
Recess Dia.: 7-1/2"Recess Type: Two Sides
2nd Recess Depth: 1/2"Thickness: 2"
Grade: CoarseMax. RPM: 2070
Abrasive Material: CeramicAbrasive Wheel Type: Type 7
Item: Recessed Grinding WheelColor: Blue
Recess Depth: 1/2"Abrasive Wheel Diameter: 12"
Bond Type: VitrifiedAbrasive Grit: 46
Specification: 5SG46-JVSArbor Hole Size: 5"
Country of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 7, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 2070, Series 5SG, Specification 5SG46-JVS, Recess Type Two Sides, Recess Dia. 7-1/2 In., Recess Depth 1/2 In., 2nd Recess Depth 1/2 In.

Reviews