Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G

NORTON| Zoro #: G2439123| Mfr #: 66253263600

$184.60 /ea

This item ships free. Details.Standard ground shipping.
2nd Recess Depth: 1/2"Abrasive Grit: 46Recess Depth: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G2439123 Mfr #: 66253263600
2nd Recess Depth: 1/2"Abrasive Grit: 46
Recess Depth: 1/2"Recess Dia.: 7-1/2"
Item: Recessed Grinding WheelMax. RPM: 2070
Abrasive Wheel Hardness: IAbrasive Wheel Diameter: 12"
Abrasive Wheel Type: Type 7Series: 38A
Grade: CoarseArbor Hole Size: 5"
Recess Type: Two SidesThickness: 2"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: WhiteSpecification: 38A46-IVBE
Country of Origin (subject to change): United States


Recessed Grinding Wheel, Abrasive Wheel Type Type 7, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 38A, Specification 38A46-IVBE, Recess Type Two Sides, Recess Dia. 7-1/2 In., Recess Depth 1/2 In., 2nd Recess Depth 1/2 In.