KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA

NORTON| Zoro #: G1165035| Mfr #: 66253364102

$484.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bond Type: Vitrified
Specification: 5SG46-IVS
Recess Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165035 Mfr #: 66253364102
Bond Type: VitrifiedSpecification: 5SG46-IVS
Recess Depth: 1/2"Abrasive Wheel Type: Type 5
Abrasive Material: CeramicRecess Type: One Side
Grade: CoarseRecess Dia.: 8"
Abrasive Wheel Hardness: IThickness: 1-1/2"
Color: BlueArbor Hole Size: 5"
Max. RPM: 1800Abrasive Grit: 46
Series: 5SGAbrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 1800, Series 5SG, Specification 5SG46-IVS, Recess Type One Side, Recess Dia. 8 In., Recess Depth 1/2 In.

Reviews