Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G

  • Zoro #: G1428813
  • Mfr #: 66253364300
Tap to zoom
Hover or click to zoom
$329.77
  • Item: Recessed Grinding Wheel
  • Abrasive Wheel Type: Type 5
  • Abrasive Wheel Diameter: 14 in
See full product details
This item ships free.

Norton #66253364300 Specifications

  • Zoro #: G1428813
  • Mfr #: 66253364300
  • Item: Recessed Grinding Wheel
  • Abrasive Wheel Type: Type 5
  • Abrasive Wheel Diameter: 14 in
  • Thickness: 1 1/2 in
  • Arbor Hole Size: 5 in
  • Abrasive Material: Aluminum Oxide
  • Abrasive Grit: 46
  • Abrasive Wheel Hardness: I
  • Max. RPM: 1,800 RPM
  • Series: 32A
  • Bond Type: Vitrified
  • Recess Depth: 1/2 in
  • Grade: Coarse
  • Specification: 32A46-IVBE
  • Recess Type: One Side
  • Recess Dia.: 8 in
  • Color: Gray
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 14 in, Thickness 1 1/2 in, Arbor Hole Size 5 in, Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 1,800 RPM, Series 32A, Specification 32A46-IVBE, Recess Type One Side, Recess Dia. 8 in, Recess Depth 1/2 in

Reviews of Norton #66253364300