Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G

  • Zoro #: G0518095
  • Mfr #: 66253364365

$276.50

  • Specification: 32A60-KVBE
  • Abrasive Wheel Hardness: K
  • Recess Type: One Side
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66253364365 Specifications

  • Zoro #: G0518095
  • Mfr #: 66253364365
Specification: 32A60-KVBE Abrasive Wheel Hardness: K
Recess Type: One Side Recess Depth: 1/2"
Abrasive Wheel Type: Type 5 Arbor Hole Size: 5"
Abrasive Material: Aluminum Oxide Grade: Medium
Series: 32A Abrasive Grit: 60
Color: Gray Item: Recessed Grinding Wheel
Abrasive Wheel Diameter: 14" Thickness: 1-1/2"
Bond Type: Vitrified Recess Dia.: 8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Series 32A, Specification 32A60-KVBE, Recess Type One Side, Recess Dia. 8 In., Recess Depth 1/2 In.

Reviews of Norton #66253364365