Norton

Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray

Norton Grinding Wheel, 4 in. Dia, ZA/AO, 20 G, Gray 66253344098
Hover or click to zoom Tap to zoom
$9.30
  • Item: Foundry Wheel
  • Abrasive Wheel Diameter: 4"
  • Thickness: 1/4"
See full product details
Orders over $75 ship free.

Total: $9.30

Norton #66253344098 Specifications

  • Item: Foundry Wheel
  • Abrasive Wheel Diameter: 4"
  • Thickness: 1/4"
  • Arbor Hole Size: 3/8"
  • Abrasive Material: Zirconia Alumina
  • Grit: 20
  • Grade: Extra Coarse
  • Abrasive Wheel Type: Type 01
  • Bond Type: Resin
  • Color: Gray
  • Specification: Bluefire
  • Application: Ideal for Foundry Snagging, Tool Sharpening, Portable Grinding and Stock Removal Applications on High- and Medium-Horsepower Grinders
  • Abrasive Grit: 20
  • Abrasive Wheel Hardness: T
  • Series: Bluefire
  • Max. RPM: 15280
  • Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 in, Thickness 1/4 in, Arbor Hole Size 3/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 20, Abrasive Wheel Hardness T, Max. RPM 15,280 RPM, Series BlueFire, Specification Bluefire, Grade Extra Coarse, Bond Type Resin

Reviews of Norton #66253344098