Norton Abrasives
Grinding Wheel, 5in.Dia, AO, 100/120G, Brown
Mfr # 07660788205
Zoro # G8690001
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Thickness 3/4"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Grit 100
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 60G, Green 66252942300
- NORTON ABRASIVES Portable Snagging Wheel 66253030778
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Sft 66253364340
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5 66252940899
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100G, White 07660788262
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl 66253363930
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 80G, PK5 66252940202
- NORTON ABRASIVES Toolroom Wheel, 8" x 1/2" x 1-1/4", 48A 66253019350
- NORTON ABRASIVES Grinding wheel 66260240816
- MILWAUKEE TOOL 4-1/2" x 1/8" x 7/8" Grinding Wheel (Type 27) 49-94-4510
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 80G, Med, Blue 66253363979
- Norton Abrasives Straight Grinding Wheels