KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5

NORTON| Zoro #: G0254177| Mfr #: 66252942690

$199.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 46
Recess Depth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254177 Mfr #: 66252942690
Abrasive Wheel Diameter: 7"Abrasive Grit: 46
Recess Depth: 1/2"Recess Dia.: 3"
Item: Recessed Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 5
Series: 32AGrade: Coarse
Arbor Hole Size: 1-1/4"Recess Type: One Side
Thickness: 1"Abrasive Material: Aluminum Oxide
Bond Type: VitrifiedColor: Gray
Specification: 32A46-IVBECountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A46-IVBE, Recess Type One Side, Recess Dia. 3 In., Recess Depth 1/2 In., Package Quantity 5

Reviews