Norton Abrasives
Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5
Mfr # 66252942809
Zoro # G2074222
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 7 in
- Thickness 1 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G 66253263591
- NORTON ABRASIVES Recessed Grinding Wheel, Type 5, Grit 46 66253307885
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G 66253364300
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray 66252942826
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942815
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G 66253263600
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G 66253263596
- NORTON ABRASIVES Surface Grinding Segment 66253251527
- NORTON ABRASIVES Cylinder Grinding Wheel, 6 Dia, SC, 80G, PK5 66252838327
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 70G 66253049112
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 66252838193
- Norton Abrasives Recessed Grinding Wheels