SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5

NORTON| Zoro #: G2119241| Mfr #: 66252942815

$235.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Recess Type: One SideColor: WhiteAbrasive Wheel Hardness: I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119241 Mfr #: 66252942815
Recess Type: One SideColor: White
Abrasive Wheel Hardness: IAbrasive Wheel Type: Type 5
Arbor Hole Size: 1-1/4"Thickness: 1"
Max. RPM: 3600Bond Type: Vitrified
Specification: 38A60-IVBEAbrasive Grit: 60
Item: Recessed Grinding WheelAbrasive Wheel Diameter: 7"
Recess Depth: 1/2"Series: 38A
Recess Dia.: 3"Grade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A60-IVBE, Recess Type One Side, Recess Dia. 3 In., Recess Depth 1/2 In., Package Quantity 5

Reviews