Norton Abrasives
Grinding Wheel, 7x3/4x1.25, Rec 1/S, PK5
- Zoro #: G1826334
- Mfr #: 66252942225
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Recessed Grinding Wheel
- Abrasive Wheel Type: Type 5
- Abrasive Wheel Diameter: 7 in
- Thickness: 3/4 in
- Arbor Hole Size: 1 1/4 in
- Abrasive Material: Aluminum Oxide
- Abrasive Grit: 60
- Abrasive Wheel Hardness: I
$377.35
Pk of 5, $75.47/ea
Subtotal: $377.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66252942225 Specifications
- Zoro #: G1826334
- Mfr #: 66252942225
- UPC #: 662529422253
- Item: Recessed Grinding Wheel
- Abrasive Wheel Type: Type 5
- Abrasive Wheel Diameter: 7 in
- Thickness: 3/4 in
- Arbor Hole Size: 1 1/4 in
- Abrasive Material: Aluminum Oxide
- Abrasive Grit: 60
- Abrasive Wheel Hardness: I
- Max. RPM: 3,600 RPM
- Series: 38A
- Recess Dia.: 2 3/4 in
- Bond Type: Vitrified
- Specification: 38A60-IVBE
- Grade: Medium
- Color: White
- Recess Type: One Side
- Recess Depth: 1/4 in
- Country of Origin (subject to change): Mexico
Description
Recessed Grinding Wheel, Abrasive Wheel Type Type 5, Abrasive Wheel Diameter 7 in, Thickness 3/4 in, Arbor Hole Size 1 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3,600 RPM, Series 38A, Specification 38A60-IVBE, Recess Type One Side, Recess Dia. 2 3/4 in, Recess Depth 1/4 in, Package Quantity 5
Reviews of Norton Abrasives #66252942225
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942809
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in 66253044382
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 66252942431
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263175
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263166
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942690
- NORTON ABRASIVES Ty06 Grinding Wheel, 12-3/4x3, 57A60-M5VBE 66253310675
- NORTON ABRASIVES Ty 01 Snagging Whee, 30x2x12, Charger LL 69210421418
- MAKITA 4" Grinding Wheel #24 741402-9-1
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 66252942688
- OSBORN Grind T27, 6 X 1/8 X 7/8, A+ 46 1153270572
- Norton Abrasives Recessed Grinding Wheels