Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown

NORTON | Zoro #: G8689816 | Mfr #: 07660788277

$29.38 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #07660788277 Specifications

Zoro #: G8689816 Manufacturer #: 07660788277
Includes: 5/8", 3/4" and 7/8" Arbor Bushings Max. RPM: 3600
Grit: 60 Arbor Hole Size: 1"
Bond Type: Vitrified Series: Gemini
Color: Brown Application: for General Purpose
Abrasive Grit: 60 Abrasive Wheel Hardness: Not Rated
Thickness: 3/4" Grade: Medium
Item: Straight Grinding Wheel Specification: Gemini
Abrasive Wheel Diameter: 8" Abrasive Material: Aluminum Oxide
Abrasive Wheel Type: Type 1 Country of Origin (subject to change): Brazil

Description

Straight grinding wheels are ideal for sharpening, shaping or deburring metalwork. Take a look at the features for Norton Straight Grinding Wheel. Thickness: 3/4", Grit: 60, Arbor Hole Size: 1".

Reviews of Norton #07660788277