KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 10x1-1/4x1.25, AO, 36/46

NORTON| Zoro #: G2173692| Mfr #: 66253161250

$55.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: Alundum
Abrasive Wheel Hardness: Not Rated
Grit: 36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173692 Mfr #: 66253161250
Series: AlundumAbrasive Wheel Hardness: Not Rated
Grit: 36Bond Type: Resin
Includes: 3/4", 7/8" and 1" Arbor BushingsThickness: 1-1/4"
Grade: Extra CoarseMax. RPM: 2485
Abrasive Material: Aluminum OxideAbrasive Wheel Type: Type 1
Item: Straight Grinding WheelColor: Brown
Abrasive Wheel Diameter: 10"Application: For Carbon Steel
Abrasive Grit: 36Specification: ART 5G10A36 P7VBE CX1
Arbor Hole Size: 1-1/4"Country of Origin (subject to change): Brazil

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1-1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness Not Rated, Max. RPM 2485, Series Alundum, Specification ART 5G10A36 P7VBE CX1, Grade Extra Coarse, Bond Type Resin

Reviews