DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn

NORTON| Zoro #: G1417193| Mfr #: 66253160788

$51.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1"
Grit: 24
Series: Alundum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417193 Mfr #: 66253160788
Thickness: 1"Grit: 24
Series: AlundumMax. RPM: 2485
Includes: 3/4", 7/8" and 1" Arbor BushingsGrade: Extra Coarse
Abrasive Wheel Type: Type 1Abrasive Grit: 24
Application: For Carbon SteelSpecification: A/O 24 VERY COARSE
Color: BrownAbrasive Material: Aluminum Oxide
Abrasive Wheel Hardness: Not RatedItem: Straight Grinding Wheel
Arbor Hole Size: 1-1/4"Bond Type: Resin
Abrasive Wheel Diameter: 10"Country of Origin (subject to change): Brazil

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness Not Rated, Max. RPM 2485, Series Alundum, Specification A/O 24 VERY COARSE, Grade Extra Coarse, Bond Type Resin

Reviews