KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 10x1x1-1/4, SC, 80G, Grn

NORTON| Zoro #: G1381143| Mfr #: 66253160366

$76.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: S/C FINE 80
Series: Crystolon
Includes: 3/4", 7/8" and 1" Arbor Bushings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381143 Mfr #: 66253160366
Specification: S/C FINE 80Series: Crystolon
Includes: 3/4", 7/8" and 1" Arbor BushingsColor: Green
Abrasive Wheel Hardness: Not RatedAbrasive Material: Silicon Carbide
Arbor Hole Size: 1-1/4"Grade: Medium
Grit: 80Abrasive Wheel Type: Type 1
Bond Type: ResinMax. RPM: 2485
Abrasive Grit: 80Item: Straight Grinding Wheel
Application: For Carbide Tooling and Nonferrous MaterialsThickness: 1"
Abrasive Wheel Diameter: 10"Country of Origin (subject to change): Brazil

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness Not Rated, Max. RPM 2485, Series Crystolon, Specification S/C FINE 80, Grade Medium, Bond Type Resin

Reviews