SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 10x1x3, AO, 46G, Blue/Gry

NORTON| Zoro #: G0978092| Mfr #: 66253138903

$126.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/GrayAbrasive Wheel Hardness: IAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978092 Mfr #: 66253138903
Color: Blue/GrayAbrasive Wheel Hardness: I
Abrasive Wheel Type: Type 1Arbor Hole Size: 3"
Thickness: 1"Max. RPM: 2485
Bond Type: VitrifiedAbrasive Grit: 46
Application: For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 10"
Specification: 32AA46-IVTRSeries: 32AA
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2485, Series 32AA, Specification 32AA46-IVTR, Grade Coarse, Bond Type Vitrified

Reviews