SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 10x1x3, AO, 46G, Med, Prpl

NORTON| Zoro #: G1939524| Mfr #: 66253160758

$113.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PurpleAbrasive Wheel Hardness: KAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939524 Mfr #: 66253160758
Color: PurpleAbrasive Wheel Hardness: K
Abrasive Wheel Type: Type 1Arbor Hole Size: 3"
Thickness: 1"Max. RPM: 2485
Bond Type: VitrifiedAbrasive Grit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 10"
Specification: 32A46-KVBESeries: 32A
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 10 In., Thickness 1 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 2485, Series 32A, Specification 32A46-KVBE, Grade Coarse, Bond Type Vitrified

Reviews