KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 12x1-1/2x3, AO, 46G, Med

NORTON| Zoro #: G1217684| Mfr #: 66253263144

$218.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217684 Mfr #: 66253263144
Item: Straight Grinding WheelApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 46Grit: 46
Abrasive Wheel Hardness: IThickness: 1-1/2"
Abrasive Material: Aluminum OxideArbor Hole Size: 3"
Specification: 32A46-IVBEAbrasive Wheel Diameter: 12"
Grade: CoarseSeries: 32A
Abrasive Wheel Type: Type 1Max. RPM: 2070
Color: PurpleBond Type: Vitrified
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 32A, Specification 32A46-IVBE, Grade Coarse, Bond Type Vitrified

Reviews