KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft

NORTON| Zoro #: G2429524| Mfr #: 66253263192

$301.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 12"
Abrasive Grit: 46
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429524 Mfr #: 66253263192
Abrasive Wheel Diameter: 12"Abrasive Grit: 46
Item: Straight Grinding WheelMax. RPM: 2070
Abrasive Wheel Hardness: GGrit: 46
Abrasive Wheel Type: Type 1Series: 32A
Grade: CoarseApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 5"Thickness: 1-1/2"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: PurpleSpecification: 32A46-GVBEP
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness G, Max. RPM 2070, Series 32A, Specification 32A46-GVBEP, Grade Coarse, Bond Type Vitrified

Reviews