Grinding Wheel, T1, 12x1-1/2x5, AO, 60G, Med

NORTON| Zoro #: G0575041| Mfr #: 66253263034

$218.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1-1/2"
Grit: 60
Series: 32A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575041 Mfr #: 66253263034
Thickness: 1-1/2"Grit: 60
Series: 32AMax. RPM: 2070
Grade: MediumAbrasive Wheel Type: Type 1
Abrasive Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 32A60-KVBEColor: Purple
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: K
Item: Straight Grinding WheelArbor Hole Size: 5"
Bond Type: VitrifiedAbrasive Wheel Diameter: 12"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 2070, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews