DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Grinding Wheel, T1, 12x1-1/2x5, CA, 60G, Blue

NORTON| Zoro #: G0574506| Mfr #: 66253262596

$394.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574506 Mfr #: 66253262596
Bond Type: VitrifiedWheel Type: Type 1
Item: Straight Grinding WheelGrade: Medium
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Color: Blue
Abrasive Material: CeramicDiameter: 12"
Arbor Size: 5"Thickness: 1-1/2"
Specification: 5SG60-GVSPSeries: 5SG
Max. RPM: 2070Hardness: Soft (G)
Grit: 60Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Wheel Type Type 1, Diameter 12 In., Thickness 1-1/2 In., Arbor Size 5 In., Abrasive Material Ceramic, Grit 60, Grade Medium, Bond Type Vitrified, Specification 5SG60-GVSP, Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45, Max. RPM 2070, Series 5SG, Hardness Soft (G), Color Blue

Product Reviews