KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80

NORTON| Zoro #: G0440185| Mfr #: 66253263053

$82.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Grit: 60
Includes: 1" and 1 1/4" Arbor Bushings
Series: Alundum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440185 Mfr #: 66253263053
Grit: 60Includes: 1" and 1 1/4" Arbor Bushings
Series: AlundumMax. RPM: 2070
Specification: A/O MEDIUM 60/80Thickness: 1-1/2"
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 12"
Arbor Hole Size: 1-1/2"Bond Type: Resin
Abrasive Grit: 60Grade: Medium
Color: BrownAbrasive Wheel Type: Type 1
Application: For Carbon SteelAbrasive Wheel Hardness: Not Rated
Item: Straight Grinding WheelCountry of Origin (subject to change): Brazil

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1-1/2 In., Arbor Hole Size 1-1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness Not Rated, Max. RPM 2070, Series Alundum, Specification A/O MEDIUM 60/80, Grade Medium, Bond Type Resin

Reviews