KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl

NORTON| Zoro #: G1762564| Mfr #: 66253262689

$157.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 2070
Abrasive Wheel Diameter: 12"
Abrasive Wheel Hardness: K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762564 Mfr #: 66253262689
Max. RPM: 2070Abrasive Wheel Diameter: 12"
Abrasive Wheel Hardness: KAbrasive Material: Aluminum Oxide
Item: Straight Grinding WheelAbrasive Grit: 60
Specification: 32A60-KVBEAbrasive Wheel Type: Type 1
Grit: 60Grade: Medium
Bond Type: VitrifiedThickness: 1"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Arbor Hole Size: 3"
Series: 32AColor: Purple
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 2070, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews