Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue

NORTON| Zoro #: G0943695| Mfr #: 66253262593

$332.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943695 Mfr #: 66253262593
Abrasive Wheel Type: Type 1Item: Straight Grinding Wheel
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Specification: 5SG60-GVSP
Series: 5SGMax. RPM: 2070
Grit: 60Abrasive Wheel Hardness: G
Grade: MediumArbor Hole Size: 3"
Color: BlueAbrasive Grit: 60
Abrasive Wheel Diameter: 12"Bond Type: Vitrified
Abrasive Material: CeramicThickness: 1"
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 3 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness G, Max. RPM 2070, Series 5SG, Specification 5SG60-GVSP, Grade Medium, Bond Type Vitrified

Product Reviews