Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl

NORTON| Zoro #: G0588987| Mfr #: 66253262563

$157.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1"
Grit: 46
Series: 32A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588987 Mfr #: 66253262563
Thickness: 1"Grit: 46
Series: 32AMax. RPM: 2070
Grade: CoarseAbrasive Wheel Type: Type 1
Abrasive Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 32A46-HVBEColor: Purple
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: H
Item: Straight Grinding WheelArbor Hole Size: 5"
Bond Type: VitrifiedAbrasive Wheel Diameter: 12"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 2070, Series 32A, Specification 32A46-HVBE, Grade Coarse, Bond Type Vitrified

Reviews