Grinding Wheel, T1, 12x1x5, AO, 60G, Med, Prpl

NORTON| Zoro #: G0858067| Mfr #: 66253262691

$156.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bond Type: Vitrified
Specification: 32A60-KVBE
Abrasive Wheel Diameter: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858067 Mfr #: 66253262691
Bond Type: VitrifiedSpecification: 32A60-KVBE
Abrasive Wheel Diameter: 12"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideGrade: Medium
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Hardness: K
Thickness: 1"Color: Purple
Arbor Hole Size: 5"Max. RPM: 2070
Abrasive Grit: 60Grit: 60
Series: 32ACountry of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 2070, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews