Grinding Wheel, T1, 12x1x5, CA, 46G, Med, Blue

NORTON| Zoro #: G1172166| Mfr #: 66253262508

$257.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 12"
Abrasive Grit: 46
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172166 Mfr #: 66253262508
Abrasive Wheel Diameter: 12"Abrasive Grit: 46
Item: Straight Grinding WheelMax. RPM: 2070
Abrasive Wheel Hardness: IGrit: 46
Abrasive Wheel Type: Type 1Series: 5SG
Grade: CoarseApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 5"Thickness: 1"
Abrasive Material: CeramicBond Type: Vitrified
Color: BlueSpecification: 5SG46-IVS
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 5SG, Specification 5SG46-IVS, Grade Coarse, Bond Type Vitrified

Reviews