Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue

NORTON| Zoro #: G1887182| Mfr #: 66253262513

$257.85 /ea

This item ships free. Details.Standard ground shipping.
Thickness: 1"Grit: 60Series: 5SG
Save 15%. Sign up for Z-mail.


Zoro #: G1887182 Mfr #: 66253262513
Thickness: 1"Grit: 60
Series: 5SGMax. RPM: 2070
Grade: MediumAbrasive Wheel Type: Type 1
Abrasive Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 5SG60-KVSColor: Blue
Abrasive Material: CeramicAbrasive Wheel Hardness: K
Item: Straight Grinding WheelArbor Hole Size: 5"
Bond Type: VitrifiedAbrasive Wheel Diameter: 12"
Country of Origin (subject to change): United States


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 2070, Series 5SG, Specification 5SG60-KVS, Grade Medium, Bond Type Vitrified