Norton Abrasives
Grinding Wheel, T1, 12x2x1-1/4, AO, 46G, Med
Mfr # 66253263461
Zoro # G1285462
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grit 46
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn 66253263055
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 66243529166
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk 66243522418
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 66252941026
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Sft 66253263128
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 60G, Green 66252836571
- NORTON ABRASIVES Grinding wheel 66253043729
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5 66252941049
- NORTON ABRASIVES Grinding wheel 66253262110
- MAKITA Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 9in Dia x 5/64inT x 7/8in Cntr Hole Dia, 10/Pk B-12675-10
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1-1/4, AO, 46G, PK5 66253044622
- Norton Abrasives Straight Grinding Wheels