HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 12x2x5, AO, 46G, Med, Prpl

NORTON| Zoro #: G1225077| Mfr #: 66253262302

$273.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A46-IVBE
Series: 32A
Abrasive Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225077 Mfr #: 66253262302
Specification: 32A46-IVBESeries: 32A
Abrasive Grit: 46Color: Purple
Abrasive Wheel Hardness: IAbrasive Material: Aluminum Oxide
Arbor Hole Size: 5"Grade: Coarse
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 2070Item: Straight Grinding Wheel
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 2"Abrasive Wheel Diameter: 12"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 2070, Series 32A, Specification 32A46-IVBE, Grade Coarse, Bond Type Vitrified

Reviews