Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl

  • Zoro #: G0522383
  • Mfr #: 66253263465

$282.92

  • Series: 32A
  • Item: Straight Grinding Wheel
  • Grit: 60
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Norton #66253263465 Specifications

  • Zoro #: G0522383
  • Mfr #: 66253263465
Series: 32A Item: Straight Grinding Wheel
Grit: 60 Bond Type: Vitrified
Abrasive Material: Aluminum Oxide Color: Purple
Thickness: 2" Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Max. RPM: 2070 Abrasive Wheel Diameter: 12"
Abrasive Wheel Type: Type 1 Arbor Hole Size: 5"
Specification: 32A60-KVBE Abrasive Wheel Hardness: K
Grade: Medium Abrasive Grit: 60
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 2070, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews of Norton #66253263465