Grinding Wheel, T1, 12x3/4x3, AO, 60G, Med

NORTON| Zoro #: G2396161| Mfr #: 66253262270

$150.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A60-IVBE
Series: 32A
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396161 Mfr #: 66253262270
Specification: 32A60-IVBESeries: 32A
Abrasive Grit: 60Color: Purple
Abrasive Wheel Hardness: IAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 2070Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 3/4"Abrasive Wheel Diameter: 12"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 In., Thickness 3/4 In., Arbor Hole Size 3 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 2070, Series 32A, Specification 32A60-IVBE, Grade Medium, Bond Type Vitrified

Reviews