Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Sft

NORTON| Zoro #: G2213206| Mfr #: 66253364335

$293.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213206 Mfr #: 66253364335
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Item: Straight Grinding WheelBond Type: Vitrified
Grade: CoarseGrit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Max. RPM: 1800
Specification: 32A46-HVBEColor: Purple
Abrasive Wheel Hardness: HArbor Hole Size: 5"
Abrasive Wheel Diameter: 14"Abrasive Material: Aluminum Oxide
Thickness: 1-1/2"Series: 32A
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 1800, Series 32A, Specification 32A46-HVBE, Grade Coarse, Bond Type Vitrified

Product Reviews