KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Wht

NORTON| Zoro #: G0797447| Mfr #: 66253364090

$187.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Series: 38A
Bond Type: Vitrified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797447 Mfr #: 66253364090
Color: WhiteSeries: 38A
Bond Type: VitrifiedAbrasive Wheel Diameter: 14"
Grade: CoarseApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 38A46-IVBEAbrasive Material: Aluminum Oxide
Arbor Hole Size: 5"Thickness: 1-1/2"
Abrasive Wheel Hardness: IAbrasive Grit: 46
Grit: 46Item: Straight Grinding Wheel
Max. RPM: 1800Abrasive Wheel Type: Type 1
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 1800, Series 38A, Specification 38A46-IVBE, Grade Coarse, Bond Type Vitrified

Reviews