SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 14x1-1/2x5, AO, 46G/Gray

NORTON| Zoro #: G0428547| Mfr #: 66253306790

$368.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/GrayAbrasive Wheel Hardness: GAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428547 Mfr #: 66253306790
Color: Blue/GrayAbrasive Wheel Hardness: G
Abrasive Wheel Type: Type 1Arbor Hole Size: 5"
Thickness: 1-1/2"Max. RPM: 1800
Bond Type: VitrifiedAbrasive Grit: 46
Application: For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 14"
Specification: 32AA46-GVTRPSeries: 32AA
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness G, Max. RPM 1800, Series 32AA, Specification 32AA46-GVTRP, Grade Coarse, Bond Type Vitrified

Reviews