KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue

NORTON| Zoro #: G0895133| Mfr #: 66253364320

$576.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Specification: 5SG46-GVSP
Series: 5SG
Abrasive Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895133 Mfr #: 66253364320
Specification: 5SG46-GVSPSeries: 5SG
Abrasive Grit: 46Color: Blue
Abrasive Wheel Hardness: GAbrasive Material: Ceramic
Arbor Hole Size: 5"Grade: Coarse
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 1800Item: Straight Grinding Wheel
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1-1/2"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1-1/2 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 46, Abrasive Wheel Hardness G, Max. RPM 1800, Series 5SG, Specification 5SG46-GVSP, Grade Coarse, Bond Type Vitrified

Reviews