Norton Abrasives
Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Sft
Mfr # 66253306780
Zoro # G1559722
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Alumina
- Grit 46
Explore More Products
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor 66253198589
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green 66252836572
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, AO, 46 G, Brown 66253116274
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 60G, Med, Prpl 66253262689
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 66252939826
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn 66253160788
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 66253043752
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, CA, 46G, PK5 66253044098
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5 66253043877
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 100G, PK5 66253043447
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. 66243501409
- Norton Abrasives Straight Grinding Wheels