Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl

NORTON| Zoro #: G1847072| Mfr #: 66253363932

$207.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A60-KVBE
Series: 32A
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847072 Mfr #: 66253363932
Specification: 32A60-KVBESeries: 32A
Abrasive Grit: 60Color: Purple
Abrasive Wheel Hardness: KAbrasive Material: Aluminum Oxide
Arbor Hole Size: 5"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 1800Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 1800, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews