KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 14x1x5, AO, 80G, Med, Prpl

NORTON| Zoro #: G0671666| Mfr #: 66253364039

$241.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Purple
Series: 32A
Bond Type: Vitrified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671666 Mfr #: 66253364039
Color: PurpleSeries: 32A
Bond Type: VitrifiedAbrasive Wheel Diameter: 14"
Grade: MediumApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 32A80-KVBEAbrasive Material: Aluminum Oxide
Arbor Hole Size: 5"Thickness: 1"
Abrasive Wheel Hardness: KAbrasive Grit: 80
Grit: 80Item: Straight Grinding Wheel
Max. RPM: 1800Abrasive Wheel Type: Type 1
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 1800, Series 32A, Specification 32A80-KVBE, Grade Medium, Bond Type Vitrified

Reviews