SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 14x1x5, CA, 60G, Med, Blue

NORTON| Zoro #: G1801301| Mfr #: 66253363974

$362.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Wheel Hardness: IAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801301 Mfr #: 66253363974
Color: BlueAbrasive Wheel Hardness: I
Abrasive Wheel Type: Type 1Arbor Hole Size: 5"
Thickness: 1"Max. RPM: 1800
Bond Type: VitrifiedAbrasive Grit: 60
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 60
Item: Straight Grinding WheelAbrasive Wheel Diameter: 14"
Specification: 5SG60-IVSSeries: 5SG
Grade: MediumAbrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 1800, Series 5SG, Specification 5SG60-IVS, Grade Medium, Bond Type Vitrified

Reviews