Grinding Wheel, T1, 14x1x5, CA, 60G, Med, Blue

NORTON| Zoro #: G1114845| Mfr #: 66253363975

$345.18 /ea

This item ships free. Details.Standard ground shipping.
Abrasive Wheel Diameter: 14"Abrasive Grit: 60Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.


Zoro #: G1114845 Mfr #: 66253363975
Abrasive Wheel Diameter: 14"Abrasive Grit: 60
Item: Straight Grinding WheelMax. RPM: 1800
Abrasive Wheel Hardness: JGrit: 60
Abrasive Wheel Type: Type 1Series: 5SG
Grade: MediumApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 5"Thickness: 1"
Abrasive Material: CeramicBond Type: Vitrified
Color: BlueSpecification: 5SG60-JVS
Country of Origin (subject to change): United States


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1 In., Arbor Hole Size 5 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness J, Max. RPM 1800, Series 5SG, Specification 5SG60-JVS, Grade Medium, Bond Type Vitrified