Norton Abrasives
Grinding Wheel, T1, 14x1x5, SC, 60G, Med, Grn
Mfr # 66253364206
Zoro # G1860196
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 1"
- Arbor Hole Size 5"
- Abrasive Material Silicon Carbide
- Grit 60
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, CA, 60G, PK5 66252939461
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5 66252835803
- NORTON ABRASIVES Grinding Wheel, 20 in. Dia, AO, 60 G, Gray 69078666729
- NORTON ABRASIVES Grinding Whl, T1, 7x1/2x1-1/4, AO, 220G, PK5 66252940605
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Black 66243522417
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 66252939696
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, CA, 60G, PK5 66253043351
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5 66252940524
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 46G, Blue/Gry 66253138903
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 6"x1"x1" 46 Medium 12E345
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Med, Blue 66253262513
- Norton Abrasives Straight Grinding Wheels