SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 14x2x5, AO, 46G, Med, Prpl

NORTON| Zoro #: G2463553| Mfr #: 66253364508

$365.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PurpleAbrasive Wheel Hardness: JAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463553 Mfr #: 66253364508
Color: PurpleAbrasive Wheel Hardness: J
Abrasive Wheel Type: Type 1Arbor Hole Size: 5"
Thickness: 2"Max. RPM: 1800
Bond Type: VitrifiedAbrasive Grit: 46
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 46
Item: Straight Grinding WheelAbrasive Wheel Diameter: 14"
Specification: 32A46-JVBESeries: 32A
Grade: CoarseAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 1800, Series 32A, Specification 32A46-JVBE, Grade Coarse, Bond Type Vitrified

Reviews